Free Shipping: For every order of $350 or more with the promo code : FREESHIP

INSERT 5/16-18 x .620"

699.1612 - UNSPSC 23291804
INSERT 5/16-18 x .620" INSERT 5/16-18 x .620"
INSERT 5/16-18 x .620"

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 5/16 in
Threads Per Inch 18
Insert Length (in) 0.620 in
Insert Length (mm) 15.7 mm
Compatible Drill 21/64 in
Compatible Drill Diameter 0.328 in
Minimum Counterbore Diameter 0.430 in
Minimum Counterbore Depth 0.085 in
Major Tap Diameter 0.388 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-01
bien