Free Shipping: For every order of $350 or more with the promo code : FREESHIP

INSERT 5/8-11 x .850"

699.1627 - UNSPSC 23291804
INSERT 5/8-11 x .850" INSERT 5/8-11 x .850"
INSERT 5/8-11 x .850"

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 5/8 in
Threads Per Inch 11
Insert Length (in) 0.850 in
Insert Length (mm) 21.6 mm
Compatible Drill 21/32 in
Compatible Drill Diameter 0.656 in
Minimum Counterbore Diameter 0.787 in
Minimum Counterbore Depth 0.135 in
Major Tap Diameter 0.748 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-27
super