INSERT 7/16-14 x .870"
699.1621
- UNSPSC 23291804
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 7/16 in |
Threads Per Inch | 14 |
Insert Length (in) | 0.870 in |
Insert Length (mm) | 22.0 mm |
Compatible Drill | 29/64 in |
Compatible Drill Diameter | 0.453 in |
Minimum Counterbore Diameter | 0.571 in |
Minimum Counterbore Depth | 0.110 in |
Major Tap Diameter | 0.534 in |
Customers Also Viewed
Review(s)
2021-04-01
super
2021-03-17
bien