LED LIGHT OVAL 6-1/2" RED W/CHROME BEZEL 10 DIO*
812.461050
- UNSPSC 25172901
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Red With Chrome Bezel |
Number of Diodes | 10 |
Length | 7-9/16 in |
Width | 3-5/16 in |
Height | 7/8 in |
Mounting Clearance | 3/16 in |
Function | Stop / Turn / Tail |
Voltage | 12 |
Amp Draw | 29 mA / 119 mA |
SAE | 52T216 |
Features
Long service life, as maintenance-free |
No bulb change necessary |
Very low power consumption |
Hermetically sealed |
Resists road dirt, dust and moisture |
Solid state circuit boards |
LEDs provide 100,000 hour lifetime rating |
Meets or exceeds DOT FMVSS 108 |
Will fit Grote grommets |
Benefits & Advantage
Polycarbonate body and lens |
Zinc plated steel contacts |
Epoxy encapsulated circuit board |
Review(s)
Product not yet rated.