Free Shipping: For every order of $350 or more with the promo code : FREESHIP

LED LIGHT OVAL 6-1/2" AMB W/CHROME BEZEL 10 DIO*

812.461051 - UNSPSC 25172901
LED LIGHT OVAL 6-1/2" AMB W/CHROME BEZEL 10 DIO* LED LIGHT OVAL 6-1/2" AMB W/CHROME BEZEL 10 DIO*
LED LIGHT OVAL 6-1/2" AMB W/CHROME BEZEL 10 DIO*
0 Review(s)

Oval LED lamps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Amber with Chrome Bezel
Number of Diodes 10
Length 7-9/16 in
Width 3-5/16 in
Height 7/8 in
Mounting Clearance 3/16 in
Function Signal / Park
Voltage 12
Amp Draw 26 mA / 217 mA
SAE I6P

Features

Long service life, as maintenance-free
No bulb change necessary
Very low power consumption
Hermetically sealed
Resists road dirt, dust and moisture
Solid state circuit boards
LEDs provide 100,000 hour lifetime rating
Meets or exceeds DOT FMVSS 108
Will fit Grote grommets

Benefits & Advantage

Polycarbonate body and lens
Zinc plated steel contacts
Epoxy encapsulated circuit board

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.