Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

BATTERY LITHIUM 3.7V #18650 FOR WNDSHLD UV LIGHT

827.805600 - UNSPSC 26111711
BATTERY LITHIUM 3.7V #18650 FOR WNDSHLD UV LIGHT BATTERY LITHIUM 3.7V #18650 FOR WNDSHLD UV LIGHT
BATTERY LITHIUM 3.7V #18650 FOR WNDSHLD UV LIGHT

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Voltage 3.7 V
Full Voltage 4.2 V
Milliampere-hour 2400 mAh
Cut-Off Discharge 2.75 V

Features

3.7 V 2400mAh
Full voltage – 4.2 V
Cut-off discharge – 2.75 V

Benefits & Advantage

One charge gives up to 4 hours with a constant discharge rate

Instructions

For use in the windshield UV lamp and Kit (Art. No. 891.634425)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-01
Bonne durée de vie
2021-05-10
EXACTEMENT
2020-12-20
flash light to anybody for quick service perfect fit thank you for the quick delivery