PREMIUM BATTERY CABLE 2 GA. BLACK 25FT
772.21
- UNSPSC 26121708
R637666670
R637666670
Delivery
In stock delivery from our warehouses.
PREMIUM BATTERY CABLE 2 GA. BLACK 25FT — 772.21
- PREMIUM BATTERY CABLE 1/0 BLACK 25FT — 772.10
- PREMIUM BATTERY CABLE 1 GA. RED 25FT* — 772.11
- PREMIUM BATTERY CABLE 2 GA. RED 25FT — 772.2
- PREMIUM BATTERY CABLE 2/0 BLACK 25FT — 772.20
- PREMIUM BATTERY CABLE 2 GA. BLACK 25FT — 772.21
- PREMIUM BATTERY CABLE 4 GA. RED 50FT — 772.4
- PREMIUM BATTERY CABLE 4 GA. BLACK 50FT — 772.41
- PREMIUM BATTERY CABLE 6 GA. RED 50FT — 772.6
- PREMIUM BATTERY CABLE 6 GA. BLACK 50FT — 772.61
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | Black |
| Size | 2 GA |
| Length | 25 ft |
| Wire Material | Copper |
| Temperature Rating | 105 °C |
| Standards Met | SAE J378C/J1127, UL 62 for SJE, SE, SEO |
Features
| Fine strand 100% copper wire |
| Fine stranding makes it more flexible than standard battery cable |
| Excellent resistance to oil, acid, UV light, ozone and water |
| Superior abrasion resistance and flexibility |
| Copper conductor for maximum conductivity |
Benefits & Advantage
Specifications: Jacket
| Insulated with oil & water resistant (SGT) thermoplastic rubber compound |
| A water resistant safely insulator separates the outer sheath |
| Temperature rated to 105ºC |
| Meets SAE J378C/J1127 |
| Meets UL 62 for SJE, SE, SEO |
Applications
| Automotive engine parts and connectors where superior performance in a wide range of operating conditions and environments apply |
| Marine applications |
