STANDARD BATTERY CABLE 1 GA. BLACK 25FT
772.01
- UNSPSC 26121708
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Black |
Size | 1 GA |
Length | 25 ft |
Wire Material | Copper |
Rating | 60 V |
Temperature Rating | 221°F (105°C) |
Colour Coded Stripe | Pink |
Standards Met | SAE J1127, SGT type, AWG |
Features
PVC Insulation resists abrasion, fuel, oil, acid and salt |
Insulation is flame retardant |
Meets or exceeds SAE J1127, SGT type 221°F (105°C), 8 Gauge Exceeds J1128 |
Rated 60V |
Meets AWG specifications |
Copper conductor for maximum conductivity |
Review(s)
Product not yet rated.