STANDARD BATTERY CABLE 2 GA. BLACK 25FT
772.021
- UNSPSC 26121708
R637686077
R637686077
Delivery
In stock delivery from our warehouses.
0 Review(s)
STANDARD BATTERY CABLE 2 GA. BLACK 25FT — 772.021
- STANDARD BATTERY CABLE 1 GA. BLACK 25FT — 772.01
- STANDARD BATTERY CABLE 1/0 BLACK 25FT — 772.010
- STANDARD BATTERY CABLE 1/0 RED 25FT — 772.0101
- STANDARD BATTERY CABLE 1 GA. RED 25FT — 772.011
- STANDARD BATTERY CABLE 2 GA. RED 25FT — 772.02
- STANDARD BATTERY CABLE 2/0 BLACK 25FT — 772.020
- STANDARD BATTERY CABLE 2/0 RED 25FT — 772.0201
- STANDARD BATTERY CABLE 2 GA. BLACK 25FT — 772.021
- STANDARD BATTERY CABLE 3/0 BLACK 25FT — 772.030
- STANDARD BATTERY CABLE 4 GA. RED 50FT — 772.04
- STANDARD BATTERY CABLE 4/0 BLACK 25FT — 772.040
- STANDARD BATTERY CABLE 4/0 RED 25FT — 772.0401
- STANDARD BATTERY CABLE 4 GA. BLACK 50FT — 772.041
- STANDARD BATTERY CABLE 6 GA. RED 50FT — 772.06
- STANDARD BATTERY CABLE 6 GA. BLACK 50FT — 772.061
- STANDARD BATTERY CABLE 8 GA. RED 50FT — 772.08
- STANDARD BATTERY CABLE 8 GA. BLACK 50FT — 772.081
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | Black |
| Size | 2 GA |
| Length | 25 ft |
| Wire Material | Copper |
| Rating | 60 V |
| Temperature Rating | 221°F (105°C) |
| Colour Coded Stripe | Green |
| Standards Met | SAE J1127, SGT type, AWG |
Features
| PVC Insulation resists abrasion, fuel, oil, acid and salt |
| Insulation is flame retardant |
| Meets or exceeds SAE J1127, SGT type 221°F (105°C), 8 Gauge Exceeds J1128 |
| Rated 60V |
| Meets AWG specifications |
| Copper conductor for maximum conductivity |
Review(s)
Product not yet rated.
