STANDARD BATTERY CABLE 4 GA. BLACK 50FT
772.041
- UNSPSC 26121708
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 2:04 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Black |
Size | 4 GA |
Length | 50 ft |
Wire Material | Copper |
Rating | 60 V |
Temperature Rating | 221°F (105°C) |
Colour Coded Stripe | Grey |
Standards Met | SAE J1127, SGT type, AWG |
EAN | 4052713986733 |
Features
PVC Insulation resists abrasion, fuel, oil, acid and salt |
Insulation is flame retardant |
Meets or exceeds SAE J1127, SGT type 221°F (105°C), 8 Gauge Exceeds J1128 |
Rated 60V |
Meets AWG specifications |
Copper conductor for maximum conductivity |
Review(s)
Product not yet rated.