Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

BUTTON HEAD CABLE TIE 15" BLK 7.6MM WIDTH

553.3205 - UNSPSC 39121703
BUTTON HEAD CABLE TIE 15" BLK 7.6MM WIDTH BUTTON HEAD CABLE TIE 15" BLK 7.6MM WIDTH
BUTTON HEAD CABLE TIE 15" BLK 7.6MM WIDTH

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Length (mm) 381.5 mm
Length (in) 15 in
Width (mm) 7.6 mm
Width (in) 0.30 in
Bundle Diameter (mm) 110 mm
Bundle Diameter (in) 4.33 in
Tensile Strength (N) 578 N
Tensile Strength (lbs) 130 lbs
Colour Black
Temperature Range -40 °C - +105 °C (-40 °F - +221 °F)
EAN 4045989614349

Features

A two-piece tie providing for parallel entry and exit through the head
Strap has serrations on both sides
Recessed pawls on strap allow for the strap to be turned clockwise or counter-clockwise before insertion into the head, allowing for bi-directional looping
Pilot bushing protects the strap from abrasion on the mounting hold edge
Ribs in the button head for increased strength
Radiused edges on strap for flexibility
Serrations and wedge provide optimal strength
Temperature range: -40 °C - +105 °C (-40 °F - +221 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.