ADH BACK TIE WRAP MOUNT 3.6MM
502.636
- UNSPSC 39121717
Delivery
In stock for delivery.
0 Review(s)
For securing cable ties to flat surfaces
IN-STORE
450 pieces in stock at Vaughan, ON as of 10:11 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Cable Tie Width | 3.6 mm |
Plate Length | 19 mm |
Plate Width | 19 mm |
Temperature Range | +5 °C to +50 °C (+41 °F to +122 °F) |
EAN | 4011231434997 |
Features
Self-adhesive |
Adheres to paint, plastic, wood, plaster, synthetic material, paper, etc. |
Made of polyamide 6.6 |
Temperature range from +5 °C to +50 °C (+41 °F to +122 °F) |
Instructions
Surface must be dust, water and grease-free for adhesion
Review(s)
Product not yet rated.