TIE MOUNT FOR 3/16" MOUNTING HOLE FOR WIRE TIE
553.3920
- UNSPSC 39121717
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Mounting Hole Diameter (mm) | 4.8 mm |
Mounting Hole Diameter (in) | 0.1875 in |
Max Torque | 9.6 ft lbs |
Maximum Diameter for Washer/Socket (mm) | 18.5 mm |
Maximum Diameter for Washer/Socket (in) | 0.73 in |
Length (mm) | 36.32 mm |
Length (in) | 1.43 in |
Width (mm) | 19.3 mm |
Width (in) | 0.76 in |
Colour | Black |
Temperature Range | -40 °C - +110 °C (-40 °F - +230 °F) |
EAN | 4045989623211 |
Features
When used with a cable tie, eliminates the need to carry multiple sizes of fixed bundle diameter clamps |
Allows for easy servicing while in the field, simply remove and replace the cable tie |
Accepts all standard cable ties up to 12.7 mm/0.5” wide |
Temperature range: -40 °C - +110 °C (-40 °F - +230 °F) |
Contains a small tab inside the mounting hole to temporarily engage the threads |
Allows you to pre-install the mount on a stud before securing with a washer and a nut |
Customers Also Viewed
Review(s)
Product not yet rated.