TIE TRIANGULAR SHAPED TOPS 4"LONG 2.5MM/0.10"BLK
553.4020
- UNSPSC 39121703
R637664247
R637664247
Delivery
In stock delivery from our warehouses.
TIE TRIANGULAR SHAPED TOPS 4"LONG 2.5MM/0.10"BLK — 553.4020
- TIE TRIANGULAR SHAPED TOPS 4"LONG 2.5MM/0.10"BLK — 553.4020
- TIE TRIANGULAR SHAPED TOPS 8"LONG 4.7MM/0.19"W WHT — 553.4030
- TIE TRIANGULAR SHAPED TOP 8"LONG 4.7MM/0.19"W BLK — 553.4040
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length (mm) | 100 mm |
| Length (in) | 4 in |
| Width (mm) | 2.5 mm |
| Width (in) | 0.10 in |
| Bundle Diameter (mm) | 13 mm |
| Bundle Diameter (in) | 0.50 in |
| Tensile Strength (N) | 90 N |
| Tensile Strength (lbs) | 20 lbs |
| Colour | Black |
| Temperature Range | -40 °C - + 105 °C (-40 °F - +221 °F) |
| Material | Polyamide (heat stabalized) |
| Material Grade | 6.6 |
Features
| Triangular shaped taps extend beneath the head, allowing for optimal surface contact and complete circumferential compression to 360 degrees |
| Recommended for soft rubber hose applications, including fuel, water and air vacuum lines |
Customers Also Viewed
Review(s)
2021-09-29
We use them on boats. Very good quality
