WIRE TIE PLST PLASTIC TONGUE FLUOR GRN 0.10"X4"
553.6100
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Fluorescent Green |
Width (mm) | 2.5 mm |
Width (in) | 0.10 in |
Length (mm) | 102 mm |
Length (in) | 4 in |
Bundle Diameter (mm) | 19 mm |
Bundle Diameter (in) | 3/4 in |
Tensile Strength (kg) | 8.2 kg |
Tensile Strength (lbs) | 18 lbs |
EAN | 4065746644174 |
Features
Color cable ties provide color coding, identification, packaging continuity, and bundling aesthetics |
Bright colours can be coordinated to segregate specific items. |
High quality color concentrates produce color consistency time after time |
The angled tail features finger grips and a stay-tab for easy handling and allows temporary closure. |
The one-piece design, transition rails, and teeth provide a low insertion force while maintaining a high tensile strength |
Customers Also Viewed
Review(s)
Product not yet rated.