Free Shipping: For every order of $350 or more with the promo code : FREESHIP

WIRE TIE PLST PLASTIC TONGUE RED 0.19"X8"

553.7600 - UNSPSC 39121703
WIRE TIE PLST PLASTIC TONGUE RED   0.19"X8" WIRE TIE PLST PLASTIC TONGUE RED   0.19"X8"
WIRE TIE PLST PLASTIC TONGUE RED   0.19"X8"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

700 pieces in stock at Vaughan, ON as of 4:54 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Red
Width (mm) 4.8 mm
Width (in) 0.19 in
Length (mm) 203 mm
Length (in) 8 in
Bundle Diameter (mm) 57 mm
Bundle Diameter (in) 2-1/4 in
Tensile Strength (kg) 22.7 kg
Tensile Strength (lbs) 50 lbs
EAN 4052713976963

Features

Color cable ties provide color coding, identification, packaging continuity, and bundling aesthetics
Bright colours can be coordinated to segregate specific items.
High quality color concentrates produce color consistency time after time
The angled tail features finger grips and a stay-tab for easy handling and allows temporary closure.
The one-piece design, transition rails, and teeth provide a low insertion force while maintaining a high tensile strength

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.