HD 3/8"FIR TREEMOUNT 1/2" TREE W/TIE 15'' BLK 7.6
553.3605
- UNSPSC 39121717
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Cable Tie Length (mm) | 387.4 mm |
Cable Tie Length (in) | 15.25 in |
Cable Tie Width (mm) | 7.6 mm |
Cable Tie Width (in) | 0.30 in |
Mount Disc Diameter (mm) | 21.6 mm |
Mount Disc Diameter (in) | 0.85 in |
Mount Width W2 (mm) | 13 mm |
Mount Width W2 (in) | 0.51 in |
Mount Overall Height (mm) | 28.4 mm |
Mount Overall Height (in) | 1.12 in |
Mount Height Under Head (mm) | 18.4 mm |
Mount Height Under Head (in) | 0.73 in |
Minimum Tensile Strength (N) | 534 N |
Minimum Tensile Strength (lbs) | 120 lbs |
Maximum Bundle Diameter (mm) | 101.6 mm |
Maximum Bundle Diameter (in) | 4 in |
OEM Number | Freightliner 23-13482-005 |
Panel Thickness (mm) | 1.0-15.8 mm |
Panel Thickness (in) | 0.04-0.62 in |
Features
Designed specifically for 120 - 250 lbs cable ties |
Optimized for up to 3 to 1 extraction versus insertion force |
H” profile provides a broad surface contact to minimize pinching of bundles |
Will hold bundles from 3/8” - 3” |
Heavy duty fir free mounts are equipped with a friction tab that will hold the tie in the mount, allowing them to be pre-assembled before installation |
Customers Also Viewed
Review(s)
2021-02-27
Wrong