7" 50LB Metal Detectable Cable Tie
502.522101
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 4.572 mm |
Width (in) | 0.18 in |
Length (mm) | 192.07 mm |
Length (in) | 7.56 in |
Thickness (mm) | 1.32 mm |
Thickness (in) | 0.052 in |
Bundle Diameter (mm) | 47.625 mm |
Bundle Diameter (in) | 1.875 in |
Strength (N) | 222.41 N |
Strength (lbs) | 50 lbs |
Max Operating Temperature | 85°C / 185°F |
Min Installation Temperature | 0°C / 32°F |
UL Material Flame Rating | 94HB |
EAN | 4062856739547 |
Features
Used by industries such as food processing, beverage, pharmaceutical, cosmetic, and other industries where detection of foreign objects in products is critical |
Prevents unwanted contamination of finished products that can lead to recalls |
US FDA food contact material compliance. Metal Detectable Material complies with the compositional requirements of US FDA regulations for Direct Food Contact; 21 CFR 177.1500 and 21 CFR 184.1375 |
Metal content blended throughout the cable tie |
Very high signal strength |
Not detected by X-Ray |
Notices
The use of metal detectable products demonstrate that due diligence and precautionary measurements have been taken to prevent contaminants in your product. The user of the metal detectable cable ties and mounts is liable to adjust all settings on their detection equipment to determine the suitability of use. The user is responsible to identify specific limitations for the application and to ensure that the suitable processes are used to conform in every aspect to the mentioned FDA regulations. Although the information and recommendations set forth herein (“information”) are presented in good faith and believed to be correct as of the date hereof, Wurth Canada, Ltd. makes no representations or warranties as to the completeness or accuracy thereof. Information is supplied upon the condition that the persons receiving same will make their own determination as to its suitability for their purposes prior to use. In no event will Wurth Canada, Ltd. be responsible for damages of any nature whatsoever resulting from the use of or reliance upon information or the product to which information refers. Nothing contained herein is to be construed as a recommendation to use any product, process, equipment or formulation in conflict with any patent, and Wurth Canada, Ltd. makes no representation or warranty, expressed or implied, that the use thereof will not infringe upon any patent. No representations or warranties, either expressed or implied, of merchantability, fitness for a particular purpose or of any other nature are made hereunder with respect to information or the product to which information refers. The settings on metal detectable machines need to be adjusted and monitored for wet or dry products or environments, ferrous and non-ferrous metals, type of food/products, packaging materials, speed and orientation of scanned product. |
Customers Also Viewed
Review(s)
Product not yet rated.