WIRE TIE PLST MOUNT BLACK 0.14"X5.9"
553.56001
- UNSPSC 39121717
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Nylon |
Width (mm) | 3.560 mm |
Width (in) | 0.140 in |
Length (mm) | 152 mm |
Length (in) | 6 in |
Thickness (mm) | 1.210 mm |
Thickness (in) | 0.048 in |
Bundle Diameter (in) | 1/16 - 1-1/4 in |
Strength (lbs) | 30 lbs |
Hole Diameter | #8 |
Colour | Black |
Customers Also Viewed
Review(s)
2021-02-20
Fait le travail pour lequel on l'achète