WIRE TIE PLST MOUNT BLACK 0.19"X8.0"
553.56010
- UNSPSC 39121717
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 7:49 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Nylon |
Width (mm) | 4.520 mm |
Width (in) | 0.178 in |
Length (mm) | 206 mm |
Length (in) | 8.1 in |
Thickness (mm) | 1.350 mm |
Thickness (in) | 0.053 in |
Bundle Diameter (in) | 1/16 - 1-3/4 in |
Strength (lbs) | 50 lbs |
Hole Diameter | #10 |
Colour | Black |
EAN | 4052713977052 |
Customers Also Viewed
Review(s)
2021-09-14
this product is great
2021-06-06
Good quality product