WIRE TIE PLST PS MOUNT WHITE 0.19"X7.5"
553.5700
- UNSPSC 39121717
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 4.7 mm |
Width (in) | 0.19 in |
Length (mm) | 193 mm |
Length (in) | 7.5 in |
Bundle Diameter (mm) | 44 mm |
Bundle Diameter (in) | 1.75 in |
Strength (kg) | 22.7 kg |
Strength (lbs) | 50 lbs |
Colour | Natural |
Applications
Switch cabinets |
Installation |
Automotive |
Automobile workshops |
Industrial workshops |
Elevator construction |
Customers Also Viewed
Review(s)
Product not yet rated.