WIRE TIE PLST METAL TONGUE WHITE 0.19"X7.5"
553.5503M
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
800 pieces in stock at Vaughan, ON as of 2:43 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width (mm) | 4.7 mm |
Width (in) | 0.19 in |
Length (mm) | 191 mm |
Length (in) | 7.5 in |
Bundle Diameter (mm) | 44.5 mm |
Bundle Diameter (in) | 1.75 in |
Strength (kg) | 22.7 kg |
Strength (lbs) | 50 lbs |
Colour | Natural |
EAN | 4052713977120 |
Applications
Switch cabinets |
Installation |
Automotive |
Automobile workshops |
Industrial workshops |
Elevator construction |
Customers Also Viewed
Review(s)
Product not yet rated.