WIRE TIE PLST METAL TONGUE WHITE 0.27"X14.0"
553.5900M
- UNSPSC 39121703
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 6.9 mm |
Width (in) | 0.27 in |
Length (mm) | 356 mm |
Length (in) | 14 in |
Bundle Diameter (mm) | 88.9 mm |
Bundle Diameter (in) | 3.50 in |
Strength (kg) | 54.4 kg |
Strength (lbs) | 120 lbs |
Colour | Natural |
EAN | 4045989077823 |
Applications
Switch cabinets |
Installation |
Automotive |
Automobile workshops |
Industrial workshops |
Elevator construction |
Customers Also Viewed
Review(s)
Product not yet rated.