WIRE TIE NYLON-TONG WHITE 0.10"X4.1"
0502.9811
- UNSPSC 39121703
05029811 961 100
05029811 961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
800 pieces in stock at Vaughan, ON as of 3:43 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 2.5 mm |
| Width (in) | 0.1 in |
| Length (mm) | 100 mm |
| Length (in) | 4 in |
| Colour | Natural |
| Tensile Strength (lbs) | 18 lbs |
| Tensile Strength (N) | 80 N |
| EAN | 4058794664638 |
