WIRE TIE PLST PLASTIC TONGUE BLACK 0.14"X5.7"
050298121 961 100
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 11:02 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 11:02 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 3.5 mm |
| Width (in) | 0.13 in |
| Length (mm) | 150 mm |
| Length (in) | 6 in |
| Colour | Black |
| Tensile Strength (lbs) | 40 lbs |
| Tensile Strength (N) | 180 N |
| EAN | 4058794664676 |
Customers Also Viewed
Review(s)
Product not yet rated.
