WIRE TIE PLST PLASTIC TONGUE BLACK 0.19"X7.5"

553.55030
0 Review(s)

UNSPSC: 39121409
4.00 Promo Price : $4.00 $18.00
Units/package: 100

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Width (mm) 4.8 mm
Width (in) 0.19 in
Length (mm) 203 mm
Length (in) 8 in
Bundle Diameter (mm) 51 mm
Bundle Diameter (in) 2 in
Colour Black
Tensile Strength (kg) 22.7 kg
Tensile Strength (lbs) 50 lbs

Customers Also Viewed

You Might Also Like


Review(s)

Product not yet rated.