Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X15.0"

553.59001 - UNSPSC 39121703
WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X15.0" WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X15.0"
WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X15.0"

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Width (mm) 7.6 mm
Width (in) 0.30 in
Length (mm) 381 mm
Length (in) 15 in
Bundle Diameter (mm) 102 mm
Bundle Diameter (in) 4 in
Colour Black
Tensile Strength (kg) 54.4 kg
Tensile Strength (lbs) 120 lbs

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-06
Good quality product
2021-04-19
durable
2021-02-01
Good
2021-01-12
super
2019-06-11
Certains défectueux..généralement bons
2019-05-13
WE USE LOTS OF THESE
2019-01-07
GOOD PRODUCT
2018-09-26
Product is fine