WIRE TIE PLST PLASTIC TONGUE WHITE 0.14"X5.7"
553.5501
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 3.6 mm |
Width (in) | 0.14 in |
Length (mm) | 145 mm |
Length (in) | 5.7 in |
Bundle Diameter (mm) | 32 mm |
Bundle Diameter (in) | 1-1/4 in |
Colour | Natural |
Tensile Strength (kg) | 18.2 kg |
Tensile Strength (lbs) | 40 lbs |
Customers Also Viewed
Review(s)
Product not yet rated.