WIRE TIE PLST PLASTIC TONGUE WHITE 0.19"X14.8"
553.5505
- UNSPSC 39121703
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 4.8 mm |
Width (in) | 0.19 in |
Length (mm) | 376 mm |
Length (in) | 14.8 in |
Bundle Diameter (mm) | 102 mm |
Bundle Diameter (in) | 4 in |
Colour | Natural |
Tensile Strength (kg) | 22.7 kg |
Tensile Strength (lbs) | 50 lbs |
Customers Also Viewed
Review(s)
2020-09-21
UTILISATION COURANTE