WIRE TIE PLST TONGUE UV BLK 3.5X200MM 0.13X8"
0502.98131
- UNSPSC 39121703
050298131 961 100
050298131 961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
900 pieces in stock at Vaughan, ON as of 7:27 AM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 7:27 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 3.5 mm |
| Width (in) | 0.13 in |
| Length (mm) | 201 mm |
| Length (in) | 8 in |
| Colour | Black |
| Tensile Strength (lbs) | 40 lbs |
| Tensile Strength (N) | 180 N |
| EAN | 4058794664690 |
Customers Also Viewed
Review(s)
2021-08-10
bon produit
2021-03-26
They're zip strips!
2020-06-17
The best work gloves ever!! I usually wear out the finger tips - not these! They are comfortable to wear and good for all projects!
