WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X15.0"
050298181 961 100
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 5:56 AM. Directions. Call: (289) 474-5447
700 pieces in stock at Mississauga, ON as of 5:56 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 7.5 mm |
| Width (in) | 0.3 in |
| Length (mm) | 370 mm |
| Length (in) | 14 in |
| Colour | Black |
| Tensile Strength (lbs) | 120 lbs |
| Tensile Strength (N) | 534 N |
| EAN | 4058794664805 |
Review(s)
Product not yet rated.
