WIRE TIE PLST PLASTIC TONGUE WHITE 0.19"X14.8"
0502.9816
- UNSPSC 39121703
05029816 961 100
05029816 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 3:12 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 4.6 mm |
| Width (in) | 0.18 in |
| Length (mm) | 371 mm |
| Length (in) | 14 in |
| Colour | Natural |
| Tensile Strength (lbs) | 50 lbs |
| Tensile Strength (N) | 222 N |
| EAN | 4058794664768 |
Review(s)
Product not yet rated.
