COLD TEMP. CABLE TIE BLACK 0.18 X 7.56" 50LBS
553.550300
- UNSPSC 39121703
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 4.5 mm |
Width (in) | 0.18 in |
Length (mm) | 192 mm |
Length (in) | 7.5 in |
Thickness (mm) | 1.320 mm |
Thickness (in) | 0.052 in |
Bundle Diameter (mm) | 48 mm |
Bundle Diameter (in) | 1.875 in |
Tensile Strength (kg) | 22.7 kg |
Tensile Strength (lbs) | 50 lbs |
Colour | Black |
EAN | 4045989826278 |
Features
Tested for application performance at -20°C to +85°C (-4°F to +185°F) |
Material: Nylon 6/6 with an impact modifier |
RoHS compliant |
Review(s)
2021-05-12
great
2021-05-10
solide
2021-01-19
Repond aux attentes