
WIRE TIE COLD TEMP UV BLK 4.6X200MM 0.18X8"
0502.550300
- UNSPSC 39121409
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 8:05 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Technical Information
Width (mm) | 4.5 mm |
Width (in) | 0.18 in |
Length (mm) | 193 mm |
Length (in) | 7.6 in |
Tensile Strength (lbs) | 50 lbs |
Colour | Black |
Tensile Strength (N) | 222 |
EAN | 4062856044078 |
Customers Also Viewed
Features
Tested for application performance at -20°C to +85°C (-4°F to +185°F) |
Material: Nylon 6/6 with an impact modifier |
RoHS compliant |
Review(s)
Product not yet rated.