WIRE TIE PLST PREMIUM BLACK 0.30"X11.1" EXT WIDE
R637664293
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 3:00 PM. Directions. Call: (289) 474-5447
500 pieces in stock at Mississauga, ON as of 3:00 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 7.6 mm |
| Width (in) | 0.30 in |
| Length (mm) | 282 mm |
| Length (in) | 11.1 in |
| Bundle Diameter (mm) | 76 mm |
| Bundle Diameter (in) | 3 in |
| Colour | Black |
| Tensile Strength (kg) | 54.4 kg |
| Tensile Strength (lbs) | 120 lbs |
| EAN | 4045989079209 |
Benefits & Advantage
| Plastic tongue |
| No sharp edges |
| High retaining strengh |
Review(s)
Product not yet rated.
