Free Shipping: For every order of $350 or more with the promo code : FREESHIP

WIRE TIE PLST PREMIUM BLACK 0.35"X36"

553.59010 - UNSPSC 39121703
R637664297
WIRE TIE PLST PREMIUM BLACK 0.35"X36" WIRE TIE PLST PREMIUM BLACK 0.35"X36"
WIRE TIE PLST PREMIUM BLACK 0.35"X36"

Delivery

0
Units/package: 50

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

250 pieces in stock at Mississauga, ON as of 3:39 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width (mm) 8.8 mm
Width (in) 0.35 in
Length (mm) 914 mm
Length (in) 36 in
Bundle Diameter (mm) 270 mm
Bundle Diameter (in) 10.7 in
Colour Black
Tensile Strength (kg) 79.3 kg
Tensile Strength (lbs) 175 lbs

Benefits & Advantage

Plastic tongue
No sharp edges
High retaining strengh

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-18
le produit semble très solide