WIRE TIE PLST PREMIUM WHITE 0.10"X4"
553.5500P
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 2.5 mm |
Width (in) | 0.10 in |
Length (mm) | 102 mm |
Length (in) | 4.0 in |
Bundle Diameter (mm) | 22 mm |
Bundle Diameter (in) | 7/8 in |
Colour | Natural |
Tensile Strength (kg) | 8.2 kg |
Tensile Strength (lbs) | 18 lbs |
Benefits & Advantage
Plastic tongue |
No sharp edges |
High retaining strengh |
Review(s)
Product not yet rated.