WIRE TIE PLST PREMIUM WHITE 0.19"X11.1"
553.5504P
- UNSPSC 39121703
R637664275
R637664275
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 4.7 mm |
| Width (in) | 0.19 in |
| Length (mm) | 282 mm |
| Length (in) | 11.1 in |
| Bundle Diameter (mm) | 76 mm |
| Bundle Diameter (in) | 3 in |
| Colour | Natural |
| Tensile Strength (kg) | 22.7 kg |
| Tensile Strength (lbs) | 50 lbs |
Benefits & Advantage
| Plastic tongue |
| No sharp edges |
| High retaining strengh |
Review(s)
Product not yet rated.
