







100 pieces in stock at Mississauga, ON as of 10:16 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Length (mm) | 383.54 mm |
Length (in) | 15.1 in |
Width (mm) | 12.7 mm |
Width (in) | 0.50 in |
Bundle Diameter (mm) | 104.78 mm |
Bundle Diameter (in) | 4.125 in |
Tensile Strength (N) | 534 N |
Tensile Strength (lbs) | 120 lbs |
Colour | Black |
Temperature Range | -40 °C - +110°C (-40 °F - +230 °F) |
OEM Number | Freightliner 23-13335-001 |
EAN | 4045989614455 |
Wide strap designed to minimize pinching on soft bundles |
Low profile head provides compact bundling |
Thin strap provides increased flexibility |
Clamping rails on the bottom of head increases grip on round bundles |
Flexible strap |
Bent tip for quick insertion |
Temperature range: -40 °C - +110°C (-40 °F - +230 °F) |