SPIRAL WRAP BLACK 3/8"
779.38
- UNSPSC 39131604
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 4:36 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Outer Diameter (mm) | 9.53 mm |
Outer Diameter (in) | 0.375 in |
Length (m) | 30.48 mm |
Length (ft) | 100 ft |
Wall Thickness (mm) | 1.32 mm |
Wall Thickness (in) | 0.052 in |
Pitch (mm) | 11.13 mm |
Pitch (in) | 0.438 in |
Compatible Bundle Diameter Range (mm) | 7.92 - 76.2 mm |
Compatible Bundle Diameter Range (in) | 0.3125 - 3 in |
Colour | Black |
Material | Polyethylene |
Flammable | Yes |
Temperature Range | -40 °C to 100 °C (-40 °F to 212 °F) |
ROHS Conformity | Yes |
Features
Allows for flexible protection of cables and hoses |
Bevelled inner edges to prevent damage |
Reusable and resistant to most chemicals |
Applications
Control cabinet doors: protect cable from friction when one end of the cable is fastened within the panel and the other is fastened to the panel door |
Robotics: Protects hoses and wires during movement |
Pneumatic hoses: protects hoses from abrasion while on semi-trucks and other vehicles |
Spark plug wires: lengthens the life of spark plug wires by reducing abrasion to wire insulation |
Instructions
Gapped insulation, with space between the sheathing, allows wire breakouts and keeps the bundle flexible |
Butted installation, with the sheathing completely insulating the bundle, provides superior abrasion resistance and additional rigidity |
Review(s)
2021-04-07
parfait