SPLIT WIRE LOOM 5/8"
773.58
- UNSPSC 39131601
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 3:06 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Nominal Inner Diameter | 5/8 in |
Inner Diameter Range | 0.603 - 0.639 in |
Outer Diameter Range | 0.802 - 0.837 in |
Material Thickness | 0.005 in |
Wall Thickness | 0.099 in |
EAN | 4052713980328 |
Features
Split wire loom is constructed of heavy duty polyethylene which is resistant to various elements including oil, gas, etc. and temperatures up to 93 °C (200 °F) |
Full length slit accommodates quick and effortless wire insertion |
Review(s)
2018-09-23
Nous sommes satisfait de vos produits.
Toutefois, il est compliquer de trouver les produits rechercher sur votre site web.
Questions & Answers
Q: How many feet in the roll? November 09, 2020
A: A roll is 100 feet