



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | 1 |
Material | Nylon |
Colour | Black |
Compatible Conduit Inner Diameter | 3/4 in |
Compatible Conduit Outer Diameter | 1 in |
GM Number | 3816659 |
OEM-GM | 8917320 |
EAN | 4061975314741 |
Product not yet rated.