



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | Nylon |
Colour | Black |
Compatible Conduit Inner Diameter | 11/32 in |
Compatible Conduit Outer Diameter | 1/2 in |
GM Number | 8911473 |
OEM-GM | 8911473 |
EAN | 4061975978707 |
Product not yet rated.