
WIRE STRIPPING PLIERS
GRY.B140
- UNSPSC 27112151
No stock for delivery. -
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:35 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Diameter | 1.3, 1.0, 0.8, 0.65, 0.5, 0.4 mm |
EAN | 4052713985194 |
Customers Also Viewed
Features
PVC dipped handles for comfort |
Spring-loaded design to reduce user fatigue |
Precision blades deliver clean cuts |
Easy to read wire gauge and size markings |
American Wire Gauge (AWG): 16, 18, 20, 22, 24, 26 |
Diameter (mm): 1.3, 1.0, 0.8, 0.65, 0.5, 0.4 |
Limited Lifetime Warranty |
Notices
Only to be used for cutting copper wire |
Review(s)
Product not yet rated.