Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

WIRE 0.50MM2 (20GA) YELLOW

770.0503 - UNSPSC 26121500
07700503 060 100
WIRE 0.50MM2 (20GA) YELLOW WIRE 0.50MM2 (20GA) YELLOW
WIRE 0.50MM2 (20GA) YELLOW

Delivery

In stock delivery from our warehouses.
0 Review(s)

WIRE 0.50MM2 (20GA) YELLOW — 770.0503
  • WIRE 0.50MM2 (20GA) BLACK — 770.050
  • WIRE 0.50MM2 (20GA) RED — 770.0501
  • WIRE 0.50MM2 (20GA) BLUE — 770.0502
  • WIRE 0.50MM2 (20GA) YELLOW — 770.0503
  • WIRE 0.50MM2 (20GA) GREEN — 770.0504
  • WIRE 0.50MM2 (20GA) WHITE — 770.05042
  • WIRE 0.75MM2 (18GA) BLACK — 770.075
  • WIRE 0.75MM2 (18GA) RED — 770.0751
  • WIRE 0.75MM2 (18GA) BROWN — 770.0759
  • WIRE 1.5MM2 (15GA) BLACK — 770.100
  • WIRE 1.5MM2 (15GA) RED — 770.101
  • WIRE 2.5MM2 (13GA) BLACK — 770.105
  • WIRE 2.5MM2 (13GA) RED — 770.106
  • WIRE 6.0MM2 (9GA) BLACK* — 770.111

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Yellow
Package Type Plastic Reel
Nominal Cross-Section (mm²) 0.5 mm²
Nominal Cross-Section (GA) 20 GA
External Diameter 1.50 mm
Length 100 m
Temperature Range -40 °C to +85 °C (-40 °F to +185 °F)
EAN 4011231764414

Benefits & Advantage

European gauges from 20GA - 9GA
High quality plastic PVC coating to protect and ensure long lasting performance
Single conductor
Available in black, red, yellow, white, brown, green, purple, blue, grey, black, red
Silicone, cadmium, lead free
Less inclined to coil up

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.