Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

WIRE 0.75MM2 (18GA) BROWN

770.0759 - UNSPSC 26121500
WIRE 0.75MM2 (18GA) BROWN WIRE 0.75MM2 (18GA) BROWN
WIRE 0.75MM2 (18GA) BROWN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Brown
Package Type Plastic Reel
Nominal Cross-Section (mm²) 0.75 mm²
Nominal Cross-Section (GA) 18 GA
External Diameter 1.80 mm
Length 100 m
Temperature Range -40 °C to +85 °C (-40 °F to +185 °F)
EAN 4045989212750

Benefits & Advantage

European gauges from 20GA - 9GA
High quality plastic PVC coating to protect and ensure long lasting performance
Single conductor
Available in black, red, yellow, white, brown, green, purple, blue, grey, black, red
Silicone, cadmium, lead free
Less inclined to coil up

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.