WIRE 1.5MM2 (15GA) WHITE
770.1042
- UNSPSC 26121500
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | White |
Package Type | Plastic Reel |
Nominal Cross-Section (mm²) | 1.5 mm² |
Nominal Cross-Section (GA) | 15 GA |
External Diameter | 2.30 mm |
Length | 100 m |
Temperature Range | -40 °C to +85 °C (-40 °F to +185 °F) |
EAN | 4045989212903 |
Benefits & Advantage
European gauges from 20GA - 9GA |
High quality plastic PVC coating to protect and ensure long lasting performance |
Single conductor |
Available in black, red, yellow, white, brown, green, purple, blue, grey, black, red |
Silicone, cadmium, lead free |
Less inclined to coil up |
Review(s)
Product not yet rated.