WIRE 6.0MM2 (9GA) BLACK*
770.111
- UNSPSC 26121500
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Black |
Package Type | Bundles |
Nominal Cross-Section (mm²) | 6.0 mm² |
Nominal Cross-Section (GA) | 9 GA |
External Diameter | 4.7 mm |
Temperature Range | -40°C to +70°C |
Benefits & Advantage
European gauges from 20GA - 9GA |
High quality plastic PVC coating to protect and ensure long lasting performance |
Single conductor |
Available in black, red, yellow, white, brown, green, purple, blue, grey, black, red |
Silicone, cadmium, lead free |
Less inclined to coil up |
Review(s)
Product not yet rated.