PREM SXL WIRE HEAT RESISTANT 100 FT BLUE 16 GA
774.55.16
- UNSPSC 26121500
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Blue |
Size | 16 GA |
Length | 100 ft |
Insulation Rating | -60°F to 257°F (-51°C to 125°C) |
Standards Met | SAE J1128 |
Benefits & Advantage
Premium grade cross linked polyethylene (XLPE) insulation provides excellent durability and heat resistance |
Designed for harsh hot environments |
For use at 50 volts or less |
Insulation rated -60ºF to 257ºF (-51ºC to 125ºC) |
Meets and exceeds SAE J1128 |
Bare copper conductor |
Solid plastic insulation |
Single conductor |
Great flexibility |
Permanent colour |
Resistant to oil, grease, gasoline and most other chemicals |
Will not melt when exposed to heat |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Review(s)
Product not yet rated.