



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Colour | Yellow |
Size | 16 GA |
Length | 100 ft |
Insulation Rating | -60°F to 257°F (-51°C to 125°C) |
Standards Met | SAE J1128 |
Premium grade cross linked polyethylene (XLPE) insulation provides excellent durability and heat resistance |
Designed for harsh hot environments |
For use at 50 volts or less |
Insulation rated -60ºF to 257ºF (-51ºC to 125ºC) |
Meets and exceeds SAE J1128 |
Bare copper conductor |
Solid plastic insulation |
Single conductor |
Great flexibility |
Permanent colour |
Resistant to oil, grease, gasoline and most other chemicals |
Will not melt when exposed to heat |
Product not yet rated.